Locknut, HM Series, Tr950x8, 1110 mm Outer Dia., 83 mm THK

  • ERIKS:14587928
Image 1
Image 2
Image 1
Image 2
Save to list

€9,678.54/ pieceexcl. VAT

€11,711.03incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr950x8
Outer Diameter
1110 mm
B
83 mm
M
70 mm