Locknut, HM Series, Tr900x7, 1030 mm Outer Dia., 100 mm THK

  • ERIKS:14587966
Image 1
Image 2
Image 1
Image 2
Save to list

€11,095.20/ pieceexcl. VAT

€13,425.19incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Type
Locknut
Thread Size
Tr900x7
Outer Diameter
1030 mm
B
100 mm
M
60 mm