Locknut, HM Series, Tr670x6, 850 mm Outer Dia., 106 mm THK

  • ERIKS:14588003
Image 1
Image 2
Image 1
Image 2
Save to list

€8,979.24/ pieceexcl. VAT

€10,864.88incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Type
Locknut
Thread Size
Tr670x6
Outer Diameter
850 mm
B
106 mm
M
50 mm