Locknut, HM Series, Tr600x6, 750 mm Outer Dia., 85 mm THK

  • ERIKS:14587999
Image 1
Image 2
Image 1
Image 2
Save to list

€5,988.60/ pieceexcl. VAT

€7,246.21incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Type
Locknut
Thread Size
Tr600x6
Outer Diameter
750 mm
B
85 mm
M
45 mm