Locknut, HM Series, Tr550x6, 700 mm Outer Dia., 85 mm THK

  • ERIKS:14587918
Image 1
Image 2
Image 1
Image 2
Save to list

€5,877.60/ pieceexcl. VAT

€7,111.90incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr550x6
Outer Diameter
700 mm
B
85 mm
M
40 mm