Locknut, HM Series, Tr460x5, 580 mm Outer Dia., 75 mm THK

  • ERIKS:14587992
Image 1
Image 2
Image 1
Image 2
Save to list

€3,937.68/ pieceexcl. VAT

€4,764.59incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Type
Locknut
Thread Size
Tr460x5
Outer Diameter
580 mm
B
75 mm
M
36 mm