Locknut, HM Series, Tr420x5, 540 mm Outer Dia., 70 mm THK

  • ERIKS:14587989
Image 1
Image 2
Image 1
Image 2
Save to list

€7,612.38/ pieceexcl. VAT

€9,210.98incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Type
Locknut
Thread Size
Tr420x5
Outer Diameter
540 mm
B
70 mm
M
32 mm