Locknut, HM Series, Tr380x5, 470 mm Outer Dia., 45 mm THK

  • ERIKS:14587910
Image 1
Image 2
Image 1
Image 2
Save to list

€1,705.92/ pieceexcl. VAT

€2,064.16incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr380x5
Outer Diameter
470 mm
B
45 mm
M
32 mm