Locknut, HM Series, Tr1120x8, 1260 mm Outer Dia., 100 mm THK

  • ERIKS:14587974
Image 1
Image 2
Image 1
Image 2
Save to list

€11,094.60/ pieceexcl. VAT

€13,424.47incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Type
Locknut
Thread Size
Tr1120X8
Outer Diameter
1260 mm
B
100 mm
M
60 mm