Locknut, HM Series, Tr1000x8, 1160 mm Outer Dia., 83 mm THK

  • ERIKS:14587929
Image 1
Image 2
Image 1
Image 2
Save to list

€10,184.64/ pieceexcl. VAT

€12,323.41incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr1000x8
Outer Diameter
1160 mm
B
83 mm
M
70 mm