Locknut, HM Series, Tr1000x8, 1140 mm Outer Dia., 100 mm THK

  • ERIKS:14587970
Image 1
Image 2
Image 1
Image 2
Save to list

€11,146.68/ pieceexcl. VAT

€13,487.48incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Type
Locknut
Thread Size
Tr1000x8
Outer Diameter
1140 mm
B
100 mm
M
60 mm