Locking Ring, MB Series, 73 mm Bore Dia., 2.5 mm THK

  • ERIKS:14588225
Image 1
Image 2
Image 1
Image 2
Save to list

€3.78/ pieceexcl. VAT

€4.57incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
73 mm
Outer Diameter
86 mm
Thickness
2.5 mm
d1
60 mm