Locking Ring, MB Series, 69 mm Outer Dia., 1.2 mm THK

  • ERIKS:11834763
Image 1
Image 2
Image 1
Image 2
Save to list

€43.74/ pieceexcl. VAT

€52.93incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock washer
Outer Diameter
69 mm
Thickness
1.2 mm
B
45 mm