Locking Ring, MB Series, 57 mm Outer Dia., 1.2 mm THK

  • ERIKS:14588533
Image 1
Image 2
Image 1
Image 2
Save to list

€41.04/ pieceexcl. VAT

€49.66incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock washer
Outer Diameter
57 mm
Thickness
1.2 mm
B
35 mm