Locking Ring, MB Series, 42 mm Outer Dia., 1.2 mm THK

  • ERIKS:13481799
Image 1
Image 2
Image 1
Image 2
Save to list

€38.28/ pieceexcl. VAT

€46.32incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock washer
Outer Diameter
42 mm
Thickness
1.2 mm
B
25 mm