Locking Ring, MB Series, 38 mm Bore Dia., 2 mm THK

  • ERIKS:13875956
Image 1
Image 2
Image 1
Image 2
Save to list

€2.70/ pieceexcl. VAT

€3.27incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
38 mm
Outer Diameter
49 mm
Thickness
2 mm
d1
30 mm