Locking Ring, MB Series, 32 mm Bore Dia., 2 mm THK

  • ERIKS:14588221
Image 1
Image 2
Image 1
Image 2
Save to list

€2.40/ pieceexcl. VAT

€2.90incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
32 mm
Outer Diameter
42 mm
Thickness
2 mm
d1
25 mm