Locking Ring, MB Series, 24 mm Bore Dia., 1.2 mm THK

  • ERIKS:14588219
Image 1
Image 2
Image 1
Image 2
Save to list

€1.98/ pieceexcl. VAT

€2.40incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
24 mm
Outer Diameter
32 mm
Thickness
1.2 mm
d1
17 mm