Locking Ring, MB Series, 21 mm Outer Dia., 1.06 mm THK

  • ERIKS:12522114
Image 1
Image 2
Image 1
Image 2
Save to list

€35.76/ pieceexcl. VAT

€43.27incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock washer
Outer Diameter
21 mm
Thickness
1.06 mm
B
10 mm