Locking Ring, MB Series, 172 mm Outer Dia., 1.9 mm THK

  • ERIKS:14588541
Image 1
Image 2
Image 1
Image 2
Save to list

€184.50/ pieceexcl. VAT

€223.25incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock washer
Outer Diameter
172 mm
Thickness
1.9 mm
B
125 mm