Locking Ring, MB Series, 145 mm Outer Dia., 1.9 mm THK

  • ERIKS:14334617
Image 1
Image 2
Image 1
Image 2
Save to list

€177.24/ pieceexcl. VAT

€214.46incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock washer
Outer Diameter
145 mm
Thickness
1.9 mm
B
105 mm