Locking Ring, MB Series, 142 mm Outer Dia., 1.9 mm THK

  • ERIKS:13381504
Image 1
Image 2
Image 1
Image 2
Save to list

€108.48/ pieceexcl. VAT

€131.26incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock washer
Outer Diameter
142 mm
Thickness
1.9 mm
B
100 mm