Locking Ring, MB Series, 120 mm Bore Dia., 2.5 mm THK

  • ERIKS:14253009
Image 1
Image 2
Image 1
Image 2
Save to list

€15.42/ pieceexcl. VAT

€18.66incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
120 mm
Outer Diameter
142 mm
Thickness
2.5 mm
d1
100 mm