Locking Ring, MB Series, 113 mm Bore Dia., 2.5 mm THK

  • ERIKS:14588227
Image 1
Image 2
Image 1
Image 2
Save to list

€12.54/ pieceexcl. VAT

€15.17incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
113 mm
Outer Diameter
133 mm
Thickness
2.5 mm
d1
95 mm