Locking Ring, MB Series, 102 mm Bore Dia., 2.5 mm THK

  • ERIKS:13875859
Image 1
Image 2
Image 1
Image 2
Save to list

€6.66/ pieceexcl. VAT

€8.06incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
102 mm
Outer Diameter
119 mm
Thickness
2.5 mm
d1
85 mm