Locking Clip, MS Series, 20 mm Lockplate width, M6x12, 4 mm THK, 7 mm Hole Dia.

  • ERIKS:13634330
Image 1
Image 2
Image 1
Image 2
Save to list

€18.57/ pieceexcl. VAT

€22.47incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MS
Type
MS Locking Device
Lockplate Width
20
Thickness
4
Height
12
Hole diameter
7
Type
MS Locking Device
Screw thread
M6x12