Lock ring MBL 26

  • ERIKS:11551865
Image 1
Save to list

€74.41/ pieceexcl. VAT

€90.04incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MBL
Bore diameter
130 mm
Outer Diameter
161 mm
Thickness
2 mm