Lock ring MB 6

  • ERIKS:11551977
Image 1
Overview This lock washer is designed for use with metric lock nuts in industrial applications. It engages the keyway of a shaft or adapter sleeve to secure lock nuts and prevent unintentional loosening. The washer is intended for single-use installation to maintain optimal locking performance. It is suitable for use with KM KML and HM .. T lock nuts. Features
  • Keyway engagement ensures positive locking and minimises loosening risk during operation
  • Single-use design enhances reliability by preventing reduced effectiveness from reuse
  • Simple installation process reduces assembly time and lowers maintenance complexity
  • Stable fastening element maintains secure nut position under dynamic load conditions
  • Compatible with KM
  • KML
  • and HM .. T lock nuts for versatile shaft applications
Application & Usage
  • Used with adapter sleeves in rotating machinery installations
  • Ideal for securing metric lock nuts on industrial drive shafts
  • Compatible with maintenance tasks requiring periodic lock nut replacement
Save to list

€0.81/ pieceexcl. VAT

€0.98incl. VAT

281 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
30 mm
Outer Diameter
49 mm
Thickness
1.25 mm
d1
30 mm
d2
49 mm