Lock ring MB 52

  • ERIKS:11552230
Image 1
Overview This lock washer is designed to secure KM KML and HM lock nuts on shafts or adapter sleeves. It functions as a locking device by engaging a keyway and holding the nut firmly in position. The washer's tabs are bent into slots in the nut to prevent loosening during operation. Each installation requires a new lock washer to maintain secure fastening. Its construction ensures stable and reliable performance in industrial applications. Features
  • Keyway engagement provides secure locking to prevent unintentional nut loosening
  • Washer tabs bend into nut slots delivering stable retention under vibration
  • Easy installation and removal minimises assembly time and maintenance effort
  • Single-use design ensures maximum safety and reliability with each application
  • Compatible with KM
  • KML
  • and HM lock nuts for versatile usage
Application & Usage
  • Used with shafts or adapter sleeves in rotating equipment
  • Ideal for securing lock nuts in heavy machinery assemblies
  • Compatible with applications requiring vibration-resistant fastening solutions
Save to list

€112.06/ pieceexcl. VAT

€135.59incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
260 mm
Outer Diameter
342 mm
Thickness
3 mm