Lock ring MB 4

  • ERIKS:11551975
Image 1
Overview This lock washer is designed for use with metric lock nuts on shafts or adapter sleeves. It secures the nut in position by engaging the keyway and bending a washer tab into the lock nut slot. The washer provides a simple and robust fastening solution ensuring reliable operation. It is suitable for situations requiring secure retention of lock nuts during installation and removal. Features
  • Engages keyway in shaft or adapter sleeve for secure locking and prevents nut loosening
  • Washer tab bends into nut slot providing stable positioning and enhanced retention
  • Simple installation and removal process reduces downtime during maintenance operations
  • Single-use design improves operational safety by ensuring integrity for each installation
  • Compatible with multiple lock nut types offering flexible application across various assemblies
Application & Usage
  • Used with KM
  • KML
  • and HM lock nuts for shaft assemblies
  • Ideal for securing adapter sleeves in rotating equipment installations
  • Compatible with metric bearing accessories in industrial maintenance tasks
Save to list

€0.81/ pieceexcl. VAT

€0.98incl. VAT

310 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
20 mm
Outer Diameter
36 mm
Thickness
1 mm