Lock ring MB 38

  • ERIKS:11552215
Image 1
Overview This lock washer is designed to secure KM KML and HM series lock nuts onto shafts or adapter sleeves. It engages a keyway to prevent unintentional loosening of the lock nut during operation. The washer provides a stable and reliable fastening solution for applications requiring repeated assembly and disassembly. Its design ensures precise positioning and secure locking in demanding industrial environments. Features
  • Engages keyway in shaft or sleeve to prevent lock nut loosening under vibration
  • Tab design locks nut in position enhancing operational safety and equipment reliability
  • Simple installation process reduces maintenance time and minimises installation errors
  • Compatible with multiple lock nut types increases flexibility across machinery setups
  • Requires replacement with each use ensuring consistent locking performance over time
Application & Usage
  • Used with KM
  • KML
  • and HM lock nuts for shaft assemblies
  • Ideal for adapter sleeves where secure nut locking is critical
  • Compatible with machinery requiring frequent nut installation and removal
Save to list

€33.16/ pieceexcl. VAT

€40.12incl. VAT

14 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
190 mm
Outer Diameter
252 mm
Thickness
2.5 mm