Lock ring MB 32

  • ERIKS:11551851
Image 1
Overview This lock washer is engineered to secure KM KML and HM series lock nuts on shafts or adapter sleeves. The washer engages a keyway and is locked in place by bending a tab into the nut’s slot. Its simple yet robust design ensures reliable fastening in demanding industrial environments. Installation and removal are straightforward supporting maintenance efficiency. Features
  • Keyway engagement prevents nut loosening during operation ensuring consistent fastening
  • Bendable tab locks washer in place reducing risk of unintentional disassembly
  • Designed for single-use with each nut installation minimising risk of fatigue failure
  • Simple construction enables quick installation and removal saving maintenance time
  • Compatible with multiple lock nut types expanding application flexibility for users
Application & Usage
  • Used with shafts requiring secure locking in rotating assemblies
  • Ideal for adapter sleeves in heavy industrial equipment
  • Compatible with KM
  • KML
  • and HM lock nut installations
Save to list

€23.73/ pieceexcl. VAT

€28.71incl. VAT

16 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
160 mm
Outer Diameter
217 mm
Thickness
2.5 mm