Lock ring MB 30

  • ERIKS:11551859
Image 1
Overview This lock washer is designed for use with KM KML and HM .. T lock nuts securing them onto shafts or adapter sleeves. It features engagement with a keyway in the shaft or sleeve thread for reliable locking. The washer is engineered for each installation to maintain stable fastening performance in rotary applications. Features
  • Stable locking mechanism maintains nut position during operation
  • reducing risk of loosening
  • Keyway engagement ensures secure fit
  • preventing rotational movement under dynamic loads
  • Designed for use with specific lock nut types
  • enabling precise compatibility and performance
  • Simple installation process minimises downtime during maintenance and replacement tasks
Application & Usage
  • Used with KM lock nuts in industrial machinery assemblies
  • Ideal for securing shaft-mounted components in conveyor systems
  • Compatible with adapter sleeves in rotating equipment installations
Save to list

€19.02/ pieceexcl. VAT

€23.01incl. VAT

6 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
150 mm
Outer Diameter
205 mm
Thickness
2 mm