Lock ring MB 3

  • ERIKS:11551951
Image 1
Overview This lock washer is engineered to secure KM KML and HM lock nuts onto shafts or adapter sleeves. It engages a keyway for reliable positioning and prevents unintentional loosening during operation. The washer provides a stable and simple fastening element supporting efficient maintenance in industrial environments. Features
  • Keyway engagement ensures lock nut remains securely positioned during operational loads
  • Bent washer tab design prevents unintentional loosening of critical shaft assemblies
  • Easy installation and removal reduces maintenance time and supports operational efficiency
  • Stable fastening element provides consistent performance across repeated installations
Application & Usage
  • Used with KM
  • KML
  • and HM lock nuts on rotating shafts
  • Ideal for adapter sleeve installations in industrial machinery assemblies
  • Compatible with metric lock nut systems requiring secure retention
Save to list

€0.70/ pieceexcl. VAT

€0.85incl. VAT

101 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
17 mm
Outer Diameter
32 mm
Thickness
1 mm
d1
17 mm
d2
32 mm