Lock ring MB 28 RVS

  • ERIKS:23578426
Image 1
Save to list

€207.24/ pieceexcl. VAT

€250.76incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Bore diameter
140 mm
Outer Diameter
192 mm
Thickness
2 mm