Lock ring MB 25

  • ERIKS:11551863
Image 1
Overview This lock washer is designed for securing metric lock nuts onto shafts or adapter sleeves. It fits a 125 mm bore and 170 mm outside diameter providing reliable fastening in industrial applications. The washer engages a keyway to prevent unintentional loosening of the lock nut. Replacement is recommended with each installation to maintain secure operation. Features
  • Engages keyway in shaft or adapter sleeve to prevent nut loosening during operation
  • Suitable for use with KM
  • KML
  • and HM lock nuts ensuring compatibility and versatility
  • Simple installation and removal process reduces maintenance time and labour costs
  • Stable and reliable fastening element minimises risk of unexpected disassembly in service
  • Requires replacement with each use to ensure consistent locking performance and safety
Application & Usage
  • Used with metric lock nuts in bearing assemblies for secure fastening
  • Ideal for shafts and adapter sleeves requiring anti-rotation locking devices
  • Compatible with industrial systems requiring periodic nut replacement for safety
Save to list

€13.80/ pieceexcl. VAT

€16.70incl. VAT

21 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
125 mm
Outer Diameter
170 mm
Thickness
2 mm