Lock ring MB 24

  • ERIKS:11551891
Image 1
Overview This MB 24 lock washer is designed to secure KM KML and HM .. T lock nuts onto shafts or adapter sleeves. It engages a keyway to prevent unintentional loosening and maintains the lock nut’s position through tab engagement. The washer is intended for single-use providing stable and reliable fastening for industrial applications. Features
  • Keyway engagement ensures precise locking and reduces risk of nut rotation during operation
  • Bendable tabs enable secure nut positioning and prevent mechanical loosening under vibration
  • Single-use design minimises risk of compromised performance from reused components
  • Compatible with multiple lock nut types to simplify inventory and streamline replacements
Application & Usage
  • Used with KM
  • KML
  • and HM .. T lock nuts for secure fastening
  • Ideal for adapter sleeves requiring reliable nut locking solutions
  • Compatible with industrial shafts demanding stable locking washer installation
Save to list

€10.29/ pieceexcl. VAT

€12.45incl. VAT

122 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
120 mm
Outer Diameter
164 mm
Thickness
2 mm