Lock ring MB 18 NIROSTA

  • ERIKS:24200674
Image 1
Save to list

€98.64/ pieceexcl. VAT

€119.35incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Bore diameter
90 mm
Outer Diameter
126 mm
Thickness
1.75 mm