Lock ring MB 16 RVS

  • ERIKS:23578421
Image 1
Save to list

€90.96/ pieceexcl. VAT

€110.06incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Bore diameter
80 mm
Outer Diameter
112 mm
Thickness
1.75 mm