Lock ring MB 12 NIROSTA

  • ERIKS:11834737
Image 1
Save to list

€2.64/ pieceexcl. VAT

€3.19incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Bore diameter
60 mm
Outer Diameter
86 mm
Thickness
1.5 mm