Lock nut with trapezoidal thread locking plate fastener HM 3044

  • ERIKS:11668205
Image 1
Lock Nut. Used to locate bearings and other components onto a shaft. This nut is designed with eight equally spaced slots around the outer diameter to take a hook or impact spanner. Secured in place with a locking clip.
Save to list

€318.22/ pieceexcl. VAT

€385.05incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Thread Size
Tr220x4
Outer Diameter
260 mm
Width
30 mm