Lock Nut KM 6

  • ERIKS:11552075
Image 1
Overview

This lock nut is designed for precise bearing location on shafts in industrial machinery. Featuring a metric thread and four spanner slots it ensures stable and secure fastening. The nut is compatible with lock washers for reliable prevention of unintentional loosening. Engineered for reuse it offers consistent performance when paired with a new lock washer.

Features
  • Metric thread and four slots ensure stable shaft mounting and secure positioning
  • Reusable design reduces component waste and downtime during maintenance cycles
  • Compatible with lock washer to minimise risk of loosening under dynamic loads
  • Simple installation and removal process improves operational efficiency on site
Application & Usage
  • Used with bearings for accurate axial location on shafts
  • Ideal for industrial rotating equipment requiring frequent maintenance
  • Compatible with spanner tools for assembly and disassembly tasks
Save to list

€6.81/ pieceexcl. VAT

€8.24incl. VAT

310 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 30x1.5
Outer Diameter
45 mm
Width
7 mm
d1
30 mm
Inner Diameter
30 mm