Lock Nut KM 38

  • ERIKS:11551853
Image 1
Overview

This lock nut is designed for metric threads and is used to secure bearings onto shafts. It features four equally spaced slots for spanner engagement allowing straightforward installation and removal. The nut is intended to be locked with a lock washer to prevent loosening and is suitable for reuse if undamaged. Its robust dimensions support reliable shaft mounting in industrial environments.

Features
  • Metric thread design ensures precise and secure bearing positioning on shafts
  • Four slot configuration allows efficient spanner access for quick installation and removal
  • Reusable construction reduces total cost of ownership by enabling repeated use
  • Lock washer compatibility prevents unintentional nut loosening during operation
  • Robust 28mm width provides enhanced stability under heavy-duty industrial conditions
Application & Usage
  • Used with large rotating shafts in heavy machinery assemblies
  • Ideal for locating bearings in conveyor systems and drive units
  • Compatible with hydraulic mounting tools for maintenance processes
Save to list

€143.84/ pieceexcl. VAT

€174.05incl. VAT

12 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 190x3
Outer Diameter
240 mm
Width
28 mm
d1
190 mm
Inner Diameter
190 mm