Lock Nut KM 33

  • ERIKS:11551973
Image 1
Overview

This lock nut is engineered for securing bearings onto shafts using a metric thread design. It features four slots around its circumference for reliable spanner engagement. Locking by lock washer prevents unintentional loosening during operation. The unit is designed for straightforward installation and removal. Its robust construction supports stable and repeatable fastening.

Features
  • Metric thread and four equally spaced slots ensure precise and secure shaft location
  • Lock washer locking mechanism effectively prevents accidental loosening during use
  • Reusable design with new lock washer reduces replacement costs and downtime
  • Easy installation and removal streamline maintenance
  • saving time for operators
  • Robust construction maintains fastening stability under mechanical stress and vibration
Application & Usage
  • Used with bearing mounting on shafts in industrial machinery
  • Ideal for securing rotating assemblies in mechanical drive systems
  • Compatible with lock washers in high-load transmission environments
Save to list

€120.97/ pieceexcl. VAT

€146.37incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 165x3
Outer Diameter
210 mm
Width
26 mm
Inner Diameter
165 mm