Lock Nut KM 31

  • ERIKS:11552049
Image 1
Overview

This lock nut is designed for secure bearing location on shafts using a lock washer. It features a metric M155x3 thread and a 25mm width providing stable fastening. Four slots on the circumference allow easy engagement with a spanner. The nut is suitable for reuse when paired with a new lock washer.

Features
  • Four equally spaced slots enable precise spanner engagement to ensure secure installation
  • Metric thread profile allows compatibility with standard shaft designs for easy integration
  • Reusable design enables cost-effective maintenance and reduces component replacement
  • Lock washer compatibility prevents unintentional loosening to maintain operational safety
Application & Usage
  • Used with large bearing housings requiring secure axial location
  • Ideal for shafts in heavy-duty mechanical assemblies needing reliable fastening
  • Compatible with maintenance operations involving frequent disassembly or adjustment
Save to list

€106.52/ pieceexcl. VAT

€128.89incl. VAT

3 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 155x3
Outer Diameter
200 mm
Width
25 mm
Inner Diameter
155 mm