Lock Nut KM 19

  • ERIKS:11552018
Image 1
Overview

This lock nut with metric thread is designed for securing bearings onto shafts using a lock washer. It features four equally spaced slots to fit a spanner ensuring correct installation. The nut is suitable for reuse if undamaged and provides stable reliable fastening in industrial settings.

Features
  • Four equally spaced slots enable precise spanner engagement for secure mounting
  • Metric thread design ensures compatibility with standardised shaft dimensions
  • Reusable construction reduces replacement frequency and minimises downtime
  • Lock washer locking device prevents unintentional loosening during operation
Application & Usage
  • Used with bearing assemblies requiring secure shaft location
  • Ideal for installations needing frequent maintenance or part replacement
  • Compatible with machinery fitted with metric threaded shafts
Save to list

€35.76/ pieceexcl. VAT

€43.27incl. VAT

25 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 95x2
Outer Diameter
125 mm
Width
17 mm
d1
95 mm
Inner Diameter
95 mm