



€280.93/ pieceexcl. VAT
€339.93incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7173 |
Connection | Flange |
Nominal inner diameter | DN20 |
Pressure rating | PN40 |
Operation | Handle |
Housing material | Steel |
Seal material | Graphite |
Lockable | Yes |
With drain | No |
With de-aeration | No |
Self-locking | No |
Self-venting | No |
Medium temperature | from 0 to 210 |