





€413.10/ pieceexcl. VAT
€499.85incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 11590 |
Model | Level gauge push button valve |
Connection | Flange |
Nominal inner diameter | DN20 |
Material valve | Stainless steel 316 |
Minimum medium temperature (continuous) | -35 °C |
Maximum medium temperature (continuous) | 80 °C |