
€43.95/ pieceexcl. VAT
€53.18incl. VAT
60 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7010 |
Model | Cylindrical |
Material | Borosilicate glass |
Outer Diameter | 12.5 mm |
Maximum length | 2000 mm |
Max. operating pressure | 18 bar |
Maximum medium temperature (continuous) | 220 °C |