
€53.80/ pieceexcl. VAT
€65.10incl. VAT
84 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7009 |
Model | Cylindrical |
Material | Plastic |
Outer Diameter | 12 mm |
Maximum length | 2000 mm |
Max. operating pressure | 6 bar |
Maximum medium temperature (continuous) | 80 °C |